Zoro Homepage

Bottle, Wide Mouth, 500mL, PK12

  • Mfr # 5221653V-26

  • Zoro # G7714235


product price: $59.99
/pk 12, $5.00/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221653V-26
Zoro #
G7714235
UPC #
-
Country of Origin
India

Dimensions

Diameter
80 mm
Height
146mm
Labware Height - Metric
146 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Overall Height - Metric
146 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
80 mm

Description

Bottle, Body Color Amber, Body Diameter - Metric 80 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.