Zoro Homepage

Bottle, Wide Mouth, 60mL, PK24

  • Mfr # 5220233V-26

  • Zoro # G4641725


product price: $62.59
/pk 24, $2.61/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220233V-26
Zoro #
G4641725
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Labware Screw Closure Size
33-400 mm
Height
75mm
Labware Height - Metric
75 mm
Screw Closure Size
33-400 mm
Overall Height - Metric
75 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide
Body Diameter - Metric
44 mm

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.