Zoro Homepage

Cap, 43 mm Dia, Green

  • Mfr # 291111136

  • Zoro # G3158516


product price: $2.79
/ea

Key Features

Autoclavable
Yes
Labware Closure Liner Material
Unlined
Labware Closure Material
Silicone
Labware Closure Color
Green
Labware Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291111136
Zoro #
G3158516
UPC #
-
Country of Origin
China

Dimensions

Labware Screw Closure Size
44-61 mm
Screw Closure Size
43-61 mm
Diameter
43 mm

Details

Item
Cap
Autoclavable
Yes
Labware Closure Liner Material
Unlined
Labware Closure Material
Silicone
Labware Closure Color
Green
Labware Closure Type
Slip On
Product Type
Lid
Closure Type
Slip On
Closure Color
Green
Special Features
Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products
Closure Liner Material
Unlined
Closure Material
Silicone

Description

Cap, Diameter 43 mm, Screw Closure Size 43-61 mm, Closure Material Silicone, Product Type Lid, Closure Color Green, Closure Liner Material Unlined, Closure Type Slip On, Autoclavable Yes, Special Features Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.