Zoro Homepage

Cap, 84 mm Dia, Blue

  • Mfr # 291113129

  • Zoro # G3158717


product price: $5.29
/ea

Key Features

Labware Closure Type
Slip On
Labware Closure Color
Blue
Labware Closure Material
Silicone
Autoclavable
Yes
Labware Screw Closure Size
84-100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291113129
Zoro #
G3158717
UPC #
-
Country of Origin
China

Dimensions

Labware Screw Closure Size
84-100 mm
Diameter
84 mm
Screw Closure Size
84-116 mm

Details

Item
Cap
Labware Closure Type
Slip On
Labware Closure Color
Blue
Labware Closure Material
Silicone
Autoclavable
Yes
Labware Closure Liner Material
Unlined
Closure Liner Material
Unlined
Closure Color
Blue
Closure Material
Silicone
Product Type
Lid
Closure Type
Slip On
Special Features
Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products

Description

Cap, Diameter 84 mm, Screw Closure Size 84-116 mm, Closure Material Silicone, Product Type Lid, Closure Color Blue, Closure Liner Material Unlined, Closure Type Slip On, Autoclavable Yes, Special Features Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.