Cap, Black, PK1000
Mfr # 73800-15415
Zoro # G3990917
product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Special Features
General Laboratory Use
Labware Closure Liner Design
Solid
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73800-15415
Zoro #
G3990917
UPC #
-
Country of Origin
United States
Dimensions
Labware Screw Closure Size
15-415 mm
GPI Thread Size/Finish
15-415
Diameter
15 mm
Mouth Size
Narrow
Screw Closure Size
15-415 mm
Details
Item
Cap
Closure Material
Phenolic
Special Features
General Laboratory Use
Labware Closure Liner Design
Solid
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Color
Black
Labware Closure Type
Screw On
Autoclavable
Yes
Labware Closure Color
Black
Mouth
Narrow
Standards
ASTM E982
Closure Liner Design
Solid
Closure Type
Screw On
Product Type
Screw On Cap
Vented
No
Closure Liner Material
Rubber
Closure Color
Black
Description
Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.