Cap, Black, PK500
Mfr # 73802-15415
Zoro # G3915457
product price: $183.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Special Features
General Laboratory Use
Labware Closure Liner Material
Rubber
GPI Thread Size/Finish
15-415
Labware Closure Liner Design
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73802-15415
Zoro #
G3915457
UPC #
-
Country of Origin
United States
Dimensions
GPI Thread Size/Finish
15-415
Labware Screw Closure Size
15-415 mm
Diameter
15 mm
Screw Closure Size
15-415 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Special Features
General Laboratory Use
Labware Closure Liner Material
Rubber
Labware Closure Liner Design
Solid
Mouth
Narrow
Labware Closure Material
Phenolic
Color
Black
Labware Closure Color
Black
Autoclavable
Yes
Labware Closure Type
Screw On
Standards
ASTM E982
Closure Liner Design
Solid
Closure Liner Material
PTFE Faced Rubber
Vented
No
Product Type
Screw On Cap
Closure Type
Screw On
Closure Color
Black
Description
Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.