Cap, Blue and White, Plastic
Mfr # 953930-0000
Zoro # G7862802
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Closure Material
PBT
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PBT
Color
Blue and White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953930-0000
Zoro #
G7862802
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
GL45
Labware Screw Closure Size
GL45
Mouth Size
Narrow
Details
Item
Cap
Closure Material
PBT
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PBT
Color
Blue and White
Special Features
The Filter Combines The Functions of An Inlet Filter with A Sparger
Finish
GL-45
Labware Closure Color
Blue
Labware Closure Material
PBT
Labware Closure Type
Screw On
Labware Closure Liner Design
Solid
Product Type
Solvent Bottle Adapter
Vented
Yes
Closure Liner Design
Solid
Closure Liner Material
PBT
Closure Color
Blue
Closure Type
Screw On
Description
Cap, Screw Closure Size GL45, Closure Material PBT, Product Type Solvent Bottle Adapter, Closure Color Blue, Closure Liner Material PBT, Closure Type Screw On, Autoclavable Yes, Vented Yes, Mouth Size Narrow, Special Features The Filter Combines The Functions of An Inlet Filter with A Sparger, Closure Liner Design Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.