Zoro Homepage

Cap, Foam Liner, 24-400, PK144

  • Mfr # 75206G-24400

  • Zoro # G7731796


product price: $103.99
/pk 144, $0.72/ea
Free Shipping & Returns

Key Features

Special Features
Compressible Foam Offers Excellent Resealability
Screw Closure Size
24-400 mm
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75206G-24400
Zoro #
G7731796
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24-400 mm
Neck Size
24-400
Labware Screw Closure Size
24-400 mm
Diameter
24 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Compressible Foam Offers Excellent Resealability
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Material
Phenolic
Mouth
Narrow
Labware Closure Liner Material
LDPE
Labware Closure Color
Black
Resists
Chemicals
Labware Closure Type
Screw On
Liner
Foam
Labware Closure Liner Design
Solid
Closure Material
Phenolic
Closure Color
Black
Closure Liner Design
Solid
Product Type
Screw On Cap
Closure Type
Screw On
Vented
No
Closure Liner Material
PTFE Faced LDPE

Description

cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced LDPE, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.