Cap, Foam Liner, 33-400, PK144
Mfr # 75206G-33400
Zoro # G7823015
product price: $126.99
/pk 144, $0.88/ea
Free Shipping & Returns
Key Features
Special Features
Compressible Foam Offers Excellent Resealability
Screw Closure Size
33-400 mm
Material of Construction
Phenolic
Autoclavable
No
Liner
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75206G-33400
Zoro #
G7823015
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
33-400 mm
Neck Size
33-400
Labware Screw Closure Size
33-400 mm
Diameter
33 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Compressible Foam Offers Excellent Resealability
Material of Construction
Phenolic
Autoclavable
No
Liner
Foam
Labware Closure Liner Design
Solid
Labware Closure Color
Black
Resists
Chemicals
Labware Closure Material
Phenolic
Mouth
Narrow
Labware Closure Type
Screw On
Labware Closure Liner Material
LDPE
Closure Material
Phenolic
Closure Color
Black
Closure Liner Design
Solid
Product Type
Screw On Cap
Closure Liner Material
PTFE Faced LDPE
Closure Type
Screw On
Vented
No
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced LDPE, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.