Cap, Polyethylene Liner, 33-400, PK144
Mfr # 75202G-33400
Zoro # G8082776
product price: $51.29
/pk 144, $0.36/eaKey Features
Special Features
Ideal for Strong Acid or Base Samples
Screw Closure Size
33-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75202G-33400
Zoro #
G8082776
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Neck Size
33-400
Diameter
33 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Ideal for Strong Acid or Base Samples
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Resists
Acids, Alcohols, Alkalis, Aqueous Solutions, Oils, Solvents
Labware Closure Liner Material
Polyethylene
Liner
Polyethylene
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Mouth
Narrow
Closure Material
Phenolic
Closure Liner Material
Polyethylene
Closure Liner Design
Solid
Closure Color
Black
Closure Type
Screw On
Product Type
Screw On Cap
Vented
No
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.