Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Polyethylene Liner, 43-400, PK144

  • Mfr # 75202G-43400

  • Zoro # G8200692


product price: $62.19
/pk 144, $0.43/ea

Key Features

Special Features
Ideal for Strong Acid or Base Samples
Screw Closure Size
43-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Neck Size
43-400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75202G-43400
Zoro #
G8200692
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
43-400 mm
Neck Size
43-400
Labware Screw Closure Size
43-400 mm
Diameter
43 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Ideal for Strong Acid or Base Samples
Material of Construction
Phenolic
Autoclavable
Yes
Resists
Acids, Alcohols, Alkalis, Aqueous Solutions, Oils, Solvents
Labware Closure Color
Black
Labware Closure Type
Screw On
Liner
Polyethylene
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Phenolic
Mouth
Narrow
Labware Closure Liner Design
Solid
Closure Material
Phenolic
Closure Type
Screw On
Closure Color
Black
Closure Liner Design
Solid
Vented
No
Product Type
Screw On Cap
Closure Liner Material
Polyethylene

Description

Cap, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.