Cap, Pulp Liner, 43-400, PK144
Mfr # 75201G-43400
Zoro # G7819131
product price: $83.19
/pk 144, $0.58/ea
Free Shipping & Returns
Key Features
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Color
Black
Screw Closure Size
43-400 mm
Autoclavable
No
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75201G-43400
Zoro #
G7819131
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
43-400 mm
Labware Screw Closure Size
43-400 mm
Diameter
43 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Color
Black
Autoclavable
No
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Liner Material
Pulp / Vinyl
Labware Closure Color
Black
Closure Material
Phenolic
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Liner Design
Solid
Mouth
Narrow
Closure Liner Design
Solid
Vented
No
Closure Color
Black
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
Polyvinyl Faced Pulpboard
Description
Cap, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyvinyl Faced Pulpboard, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.