Cap, Rubber Liner, 20-400, PK144
Mfr # 75204G-20400
Zoro # G7731717
product price: $88.15
/pk 144, $0.61/ea
Free Shipping & Returns
Key Features
Special Features
General Laboratory Use
Screw Closure Size
20-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75204G-20400
Zoro #
G7731717
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
20-400 mm
Neck Size
20-400
Labware Screw Closure Size
20-400 mm
Diameter
20 mm
Mouth Size
Narrow
Description
Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.