Zoro Homepage

Cap, Rubber Liner, 22-400, PK144

  • Mfr # 75204G-22400

  • Zoro # G7756043


product price: $84.89
/pk 144, $0.59/ea
Free Shipping & Returns

Key Features

Special Features
General Laboratory Use
Color
Black
Screw Closure Size
22-400 mm
Autoclavable
Yes
Labware Closure Type
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75204G-22400
Zoro #
G7756043
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
22-400 mm
Labware Screw Closure Size
22-400 mm
Diameter
22 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
General Laboratory Use
Color
Black
Autoclavable
Yes
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Closure Material
Phenolic
Labware Closure Liner Design
Solid
Labware Closure Liner Material
Rubber
Mouth
Narrow
Labware Closure Color
Black
Liner Material
Rubber
Product Type
Screw On Cap
Closure Type
Screw On
Closure Color
Black
Closure Liner Material
Rubber
Standards
ASTM E982
Vented
No
Closure Liner Design
Solid

Description

Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.