Zoro Homepage

Cap, Rubber Liner, 33-400, PK144

  • Mfr # 75204G-33400

  • Zoro # G8193062


product price: $103.99
/pk 144, $0.72/ea
Free Shipping & Returns

Key Features

Special Features
General Laboratory Use
Color
Black
Screw Closure Size
33-400 mm
Autoclavable
Yes
Mouth
Narrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75204G-33400
Zoro #
G8193062
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Diameter
33 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
General Laboratory Use
Color
Black
Autoclavable
Yes
Mouth
Narrow
Labware Closure Type
Screw On
Liner Material
Rubber
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Closure Material
Phenolic
Standards
ASTM E982
Closure Color
Black
Closure Liner Design
Solid
Closure Liner Material
Rubber
Closure Type
Screw On
Vented
No
Product Type
Screw On Cap

Description

Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.