Zoro Homepage

Cap, Rubber Liner, 43-400, PK144

  • Mfr # 75204G-43400

  • Zoro # G7943415


product price: $123.99
/pk 144, $0.86/ea
Free Shipping & Returns

Key Features

Special Features
General Laboratory Use
Screw Closure Size
43-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75204G-43400
Zoro #
G7943415
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
43-400 mm
Labware Screw Closure Size
43-400 mm
Neck Size
43-400
Diameter
43 mm
Mouth Size
Narrow

Description

Cap, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.