Cap, Rubber Liner, 45-400, PK144
Mfr # 75204G-45400
Zoro # G7756113
product price: $171.99
/pk 144, $1.19/ea
Free Shipping & Returns
Key Features
Special Features
General Laboratory Use
Screw Closure Size
45-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Resists
Moisture, Moisture Vapor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75204G-45400
Zoro #
G7756113
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
45-400 mm
Neck Size
45-400
Labware Screw Closure Size
45-400 mm
Diameter
45 mm
Mouth Size
Narrow
Description
Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.