Zoro Homepage

Cap, Taper Seal Liner, 20-400, PK144

  • Mfr # 75205G-20400

  • Zoro # G7731692


product price: $63.89
/pk 144, $0.44/ea

Key Features

Special Features
Excellent for Sample Storage and Re-Sealing
Screw Closure Size
20-400 mm
Material of Construction
Phenolic
Autoclavable
No
Labware Screw Closure Size
20-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75205G-20400
Zoro #
G7731692
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Neck Size
20-400
Diameter
20 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Excellent for Sample Storage and Re-Sealing
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Color
Black
Labware Closure Material
Phenolic
Labware Closure Liner Design
Solid
Labware Closure Type
Screw On
Mouth
Narrow
Labware Closure Liner Material
LDPE
Resists
Crack
Liner
Taper Seal
Closure Material
Phenolic
Vented
No
Closure Liner Material
LDPE
Closure Type
Screw On
Closure Color
Black
Standards
ASTM E982
Closure Liner Design
Solid
Product Type
Screw On Cap

Description

Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material LDPE, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Excellent for Sample Storage and Re-Sealing, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.