Cap, Taper Seal Liner, 28-400, PK144
Mfr # 75205G-28400
Zoro # G7731841
product price: $80.69
/pk 144, $0.56/ea
Free Shipping & Returns
Key Features
Special Features
Excellent for Sample Storage and Re-Sealing
Screw Closure Size
28-400 mm
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Liner Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75205G-28400
Zoro #
G7731841
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Neck Size
28-400
Diameter
28 mm
Mouth Size
Narrow
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material LDPE, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.