Cap, Tin Foil Liner, 24-400, PK144
Mfr # 75203G-24400
Zoro # G7731814
product price: $45.79
/pk 144, $0.32/eaKey Features
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Screw Closure Size
24-400 mm
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Liner Material
Tin Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75203G-24400
Zoro #
G7731814
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
24-400 mm
Neck Size
24-400
Labware Screw Closure Size
24-400 mm
Diameter
24 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Liner Material
Tin Foil
Labware Closure Material
Phenolic
Labware Closure Liner Design
Solid
Resists
Alcohols, Hydrocarbons, Ketones, Oils
Labware Closure Color
Black
Labware Closure Type
Screw On
Liner
Tin Foil
Mouth
Narrow
Closure Material
Phenolic
Vented
No
Closure Color
Black
Closure Liner Material
Foil
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Design
Solid
Description
cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Foil, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.