Zoro Homepage

Cap, Tin Foil Liner, 48-400, PK144

  • Mfr # 75203G-48400

  • Zoro # G7756122


product price: $86.39
/pk 144, $0.60/ea
Free Shipping & Returns

Key Features

Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Screw Closure Size
48-400 mm
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Liner Material
Tin Foil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75203G-48400
Zoro #
G7756122
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
48-400 mm
Labware Screw Closure Size
48-400 mm
Neck Size
48-400
Diameter
48 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Material of Construction
Phenolic
Autoclavable
No
Labware Closure Liner Material
Tin Foil
Resists
Alcohols, Hydrocarbons, Ketones, Oils
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Liner
Tin Foil
Mouth
Narrow
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Closure Material
Phenolic
Closure Type
Screw On
Closure Color
Black
Product Type
Screw On Cap
Closure Liner Material
Foil
Vented
No
Closure Liner Design
Solid

Description

Cap, Diameter 48 mm, Screw Closure Size 48-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Foil, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.