Cell Culture/Media Erlenmeyer Flask, PK6
Mfr # 26720-500
Zoro # G6643099
product price: $188.99
/pk 6, $31.50/ea
Free Shipping & Returns
Key Features
Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26720-500
Zoro #
G6643099
UPC #
-
Country of Origin
Mexico
Dimensions
Labware Height - Metric
165 mm
Stopper Size
GL 45
Labware Height - English
6.496 in
Joint Size
45
Overall Height - Metric
165 mm
Body Diameter - Metric
102 mm
Compatible with Stopper Size
45
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 165 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size 45, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.