Shop KIMBLE CHASE
See all product information
Create Account
Centrifuge Tube, 0.51 in Dia, PK125
- Mfr # 73785-5
- Zoro # G422760916
product price:Â
$
147.99
/pk of 125, $1.18/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Special Features
Tubes are Plastic Shrink-Wrapped in Modular Trays
Overall Height - Metric
110 mm
Labware ASTM Specification
E438, Type I, Class A or B
Tube Type
Centrifuge Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73785-5
- Zoro #
- G422760916
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Special Features
- Tubes are Plastic Shrink-Wrapped in Modular Trays
- Labware ASTM Specification
- E438, Type I, Class A or B
- Tube Type
- Centrifuge Tube
- Body Material
- Borosilicate Glass
- Maximum Relative Centrifugal Force
- 2,980 x g
- Nominal Capacity - English
- 0.17 fl oz
- For Use With
- Centrifuge use
- Nominal Capacity - Metric
- 5 mL
- Bottom Shape
- Conical
- Closure Color
- Colorless
- Graduated
- No
- Autoclavable
- No
- Item
- Centrifuge Tube
- Body Color
- Colorless
- Includes Closure
- No
- Basic Material
- Glass
- Compatible Product Type
- Centrifuge use
Dimensions
- Overall Height - Metric
- 110 mm
- Screw Closure Size
- 13-415 mm
- Body Diameter - Metric
- 13 mm
- GPI Thread Size/Finish
- 13-415
Description
Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.17 fl oz, Overall Height - Metric 110 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 13-415 mm, For Use With Centrifuge use, Autoclavable No, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.