Zoro Homepage

Centrifuge Tube, 100mL, 170mm L

  • Mfr # 412510-0000

  • Zoro # G6643607


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Graduation Range
0.1 to 100 mL
Color
clear
Labware Basic Material
Glass
Labware Outside Dia. - Metric
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412510-0000
Zoro #
G6643607
UPC #
-
Country of Origin
United States

Dimensions

Labware Outside Dia. - Metric
58 mm
Length
170mm
Labware Length - Metric
170 mm
Outside Dia.
58mm
Body Diameter - Metric
58 mm
Overall Height - Metric
170 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Graduation Range
0.1 to 100 mL
Color
clear
Labware Basic Material
Glass
Special Features
Pear Shaped
Material of Construction
Borosilicate Glass
Labware Nominal Capacity - Metric
100 mL
Max. Relative Centrifugal Force (xG)
800
Labware Body Material
Type I Borosilicate Glass
Capacity
100mL
Graduation Subdivisions
0.1 mL, 0.5 mL, 15 mL, 20 mL, 25 mL, 50 mL, 100 mL
Labware Body Color
Clear
Minimum Graduation - Metric
0.1 mL
Nominal Capacity - English
3.38 oz
Graduated
Yes
Maximum Relative Centrifugal Force
800 x g
Basic Material
Glass
Body Color
Clear
Nominal Capacity - Metric
100 mL
Clarity
Transparent
Maximum Relative Centrifugal Force (x g)
800 x g
Graduation Increments - Metric
0.1 mL, 0.5 mL, 15 mL, 20 mL, 25 mL, 50 mL, 100 mL
Maximum Graduation - Metric
100 mL
Tube Type
Centrifuge Tube
Body Material
Type I Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 58 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 170 mm, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force 800 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.5 mL, 15 mL, 20 mL, 25 mL, 50 mL, 100 mL, For Use With Centrifuges, Special Features Pear Shaped, Basic Material Glass, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.