Zoro Homepage

Centrifuge Tube, 15mL Capacity, PK125

  • Mfr # 73785-15

  • Zoro # G3939205


product price: $183.99
/pk 125, $1.47/ea
Free Shipping & Returns

Key Features

Capacity
15mL
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73785-15
Zoro #
G3939205
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
17mm
Length
126mm
Labware Length - English
4.96 in
Labware Outside Dia. - Metric
17 mm
GPI Thread Size/Finish
15-415
Labware Length - Metric
126 mm
Labware Screw Closure Size
15-415mm
Screw Closure Size
15-415 mm
Overall Height - Metric
126 mm
Body Diameter - Metric
17 mm

Details

Item
Centrifuge Tube
Capacity
15mL
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Disposable
Autoclavable
No
Labware Nominal Capacity - Metric
15 mL
Graduation Range
Not Graduated
Labware Tube Type
Centrifuge Tube
Labware Body Color
Clear
Graduation Subdivisions
Not Graduated
Standards and Approvals
ASTM E438, Type 1, Class A or B
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.5 oz
For Use With
Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety
Material of Construction
Borosilicate Glass
Graduated
No
Nominal Capacity - English
0.5 oz
Tube Type
Centrifuge Tube
Basic Material
Glass
Nominal Capacity - Metric
15 mL
Clarity
Transparent
Body Material
Type I Borosilicate Glass
Body Color
Clear

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 126 mm, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated No, Includes Closure Yes, Screw Closure Size 15-415 mm, For Use With Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Disposable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.