Centrifuge Tube, 50mL, 123mm L, PK12

  • Mfr # 45212-50

  • Zoro # G6633387


product price:  $323.99
/pk 12, $27.00/ea
Free Shipping & Returns

Key Features

For Use With
Clinical Work, Microbiological Applications
Labware Length - Metric
123 mm
Labware Basic Material
Glass
GPI Thread Size/Finish
24-410
Length
123mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45212-50
Zoro #
G6633387
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - Metric
123 mm
GPI Thread Size/Finish
24-410
Length
123mm
Outside Dia.
29mm
Labware Outside Dia. - Metric
29 mm
Overall Height - Metric
123 mm
Screw Closure Size
24-410 mm
Body Diameter - Metric
29 mm

Details

Item
Centrifuge Tube
For Use With
Clinical Work, Microbiological Applications
Labware Basic Material
Glass
Special Features
Marking Spot is Sandblasted
Color
clear
Labware Nominal Capacity - Metric
50 mL
Labware Body Color
Clear
Max. Relative Centrifugal Force (xG)
3,550
Material of Construction
Borosilicate Glass
Capacity
50ml
Labware Body Material
Type I Borosilicate Glass
Maximum Relative Centrifugal Force
3,550 x g
Includes Closure
Yes
Labware ASTM Specification
E438, Class A Requirements, Type I
Basic Material
Glass
Body Material
3.3 Borosilicate Glass
Tube Type
Centrifuge Tube
Body Color
Clear
Maximum Relative Centrifugal Force (x g)
3,550 x g
Closure Material
Phenolic
Nominal Capacity - Metric
50 mL
Nominal Capacity - English
1.69 oz
Autoclavable
Yes
Clarity
Transparent

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 123 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 3,550 x g, Tube Type Centrifuge Tube, Body Color Clear, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 24-410 mm, For Use With Clinical Work, Microbiological Applications, Autoclavable Yes, Special Features Marking Spot is Sandblasted, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.