Claisen Distillation Adapter, Inlet
Mfr # 273760-0000
Zoro # G6643537
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Joints are the Same Size, Manufactured from 33 Expansion, Provides Dual Entry Into a Variety of Flasks, Useful for Reflux with Addition-Type Reactions
Material of Construction
Borosilicate Glass
Overall Length
125 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273760-0000
Zoro #
G6643537
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
125 mm
Upper Ground Stopper Size
19/22
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22
Details
Item
Claisen Distillation Adapter
Type
Adapter
Features
Joints are the Same Size, Manufactured from 33 Expansion, Provides Dual Entry Into a Variety of Flasks, Useful for Reflux with Addition-Type Reactions
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Autoclavable
No
Description
Claisen Distillation Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 125 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Joints are the Same Size, Manufactured from 33 Expansion, Provides Dual Entry Into a Variety of Flasks, Useful for Reflux with Addition-Type Reactions, Standards Not Applicable, Upper Ground Stopper Size 19/22, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.