
Clear Glass Shell Vial, 4 ml, 20, PK2000
Mfr # 60831D-1544
Zoro # G516294433
product price: $428.99
/pk 2000, $0.21/ea
Free Shipping & Returns
Key Features
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
44 mm
Vial Style
Sample Vial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60831D-1544
Zoro #
G516294433
UPC #
-
Country of Origin
United States
Dimensions
Height
44 mm
Outside Dia.
15 mm
Details
Item
Vial
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Vial Style
Sample Vial
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Description
Clear Glass Shell Vial, Package Quantity 2000
- Converted from Type I, 51 expansion borosilicate glass tubing.
- White polyethylene plug style needle closures, unattached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.