
Clear Glass Testing Jars, No Cap, PK 216
Mfr # 5910243B
Zoro # G416484682
product price: $266.99
/pk 216, $1.24/ea
Free Shipping & Returns
Key Features
Outside Dia.
42 mm
Capacity
60 mL
Color
Clear
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5910243B
Zoro #
G416484682
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
42 mm
Details
Item
Clear Glass Testing Jars
Capacity
60 mL
Color
Clear
Material
Type III Soda Lime
Description
Clear Glass Testing Jars, Package Quantity 216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.