Zoro Homepage

Clear Sample Vial, 12 ml, 15-425, PK144

  • Mfr # 60811D-3

  • Zoro # G516294402


product price: $117.99
/pk 144, $0.82/ea
Free Shipping & Returns

Key Features

Capacity
12 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
65 mm
Labware Clarity
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60811D-3
Zoro #
G516294402
UPC #
-
Country of Origin
United States

Dimensions

Height
65 mm
GPI Thread Size/Finish
15-425
Outside Dia.
19 mm

Details

Item
Vial
Capacity
12 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Clarity
Transparent
Labware Closure Liner Material
White Rubber
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Labware Body Color
Clear
Vial Style
Sample Vial

Description

Clear Sample Vial, Package Quantity 144


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Closed-top black phenolic closures with white rubber liners
  • Small case quantities
  • Packaged in corrugated trays with partitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.