Zoro Homepage

Clear Sample Vial, 12 ml, 15-425, PK200

  • Mfr # 60812-1965

  • Zoro # G316294404


product price: $179.99
/pk 200, $0.90/ea
Free Shipping & Returns

Key Features

Capacity
12 mL
Labware Basic Material
Glass
Includes Closure
No
Height
65 mm
Vial Style
Sample Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60812-1965
Zoro #
G316294404
UPC #
-
Country of Origin
United States

Dimensions

Height
65 mm
Outside Dia.
19 mm
GPI Thread Size/Finish
15-425

Details

Item
Vial
Capacity
12 mL
Labware Basic Material
Glass
Includes Closure
No
Vial Style
Sample Vial
Labware Body Color
Clear
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Labware Clarity
Transparent

Description

Clear Sample Vial, Package Quantity 200


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Closures not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.