Zoro Homepage

Clear Sample Vial, 16 ml, 21 mm O, PK1000

  • Mfr # 60810-2170

  • Zoro # G516294532


product price: $451.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
No
Height
70 mm
Labware Clarity
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60810-2170
Zoro #
G516294532
UPC #
-
Country of Origin
United States

Dimensions

Height
70 mm
GPI Thread Size/Finish
18-400
Outside Dia.
21 mm

Details

Item
Vial
Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
No
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Vial Style
Sample Vial

Description

Clear Sample Vial, Package Quantity 1000


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Closures not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.