Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Sample Vial, 16 ml, PK1152

  • Mfr # 60940D-4

  • Zoro # G016294438


product price: $1,072.99
/pk 1152, $0.93/ea
Free Shipping & Returns

Key Features

Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
70 mm
Outside Dia.
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60940D-4
Zoro #
G016294438
UPC #
-
Country of Origin
United States

Dimensions

Height
70 mm
Outside Dia.
21 mm
GPI Thread Size/Finish
18-400

Details

Item
Vial
Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Vial Style
Sample Vial
Labware Body Color
Clear
Labware Closure Liner Material
Rubber
Labware Clarity
Transparent

Description

Clear Sample Vial, Package Quantity 1152


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Closed-top black phenolic closures with rubber liners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.