
Clear Sample Vial, 16 ml, Shelf, PK1152
Mfr # 60910-4
Zoro # G416294410
product price: $702.99
/pk 1152, $0.61/ea
Free Shipping & Returns
Key Features
Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
No
Height
70 mm
Vial Style
Sample Vial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60910-4
Zoro #
G416294410
UPC #
-
Country of Origin
United States
Dimensions
Height
70 mm
Outside Dia.
21 mm
GPI Thread Size/Finish
18-400
Details
Item
Vial
Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
No
Vial Style
Sample Vial
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Description
Clear Sample Vial, Package Quantity 1152
- Converted from Type I, 51 expansion borosilicate glass tubing
- Closures not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.