Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Sample Vial, 2 ml, PK144

  • Mfr # 60940A-2

  • Zoro # G216294450


product price: $208.99
/pk 144, $1.45/ea
Free Shipping & Returns

Key Features

Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
32 mm
Outside Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60940A-2
Zoro #
G216294450
UPC #
-
Country of Origin
United States

Dimensions

Height
32 mm
Outside Dia.
12 mm
GPI Thread Size/Finish
8-425

Details

Item
Vial
Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Labware Clarity
Transparent
Vial Style
Sample Vial
Labware Closure Liner Material
PTFE-Faced White Rubber
Labware Body Material
Type I, 33 Expansion Borosilicate Glass

Description

Clear Sample Vial, Package Quantity 144


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • 60940A-4 complies with EPA 600 series methods
  • Packaged in corrugated trays with partitions
  • Closed-top white urea caps with PTFE-faced white rubber liners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.