Zoro Homepage

Clear Sample Vial, 2 ml, PK200

  • Mfr # 60812B-12

  • Zoro # G816294454


product price: $170.99
/pk 200, $0.85/ea
Free Shipping & Returns

Key Features

Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
35 mm
Vial Style
Sample Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60812B-12
Zoro #
G816294454
UPC #
-
Country of Origin
United States

Dimensions

Height
35 mm
Outside Dia.
12 mm
GPI Thread Size/Finish
8-425

Details

Item
Vial
Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Vial Style
Sample Vial
Labware Clarity
Transparent
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Labware Body Color
Clear
Labware Closure Liner Material
PTFE-Faced White Rubber

Description

Clear Sample Vial, Package Quantity 200


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Unattached closed-top black phenolic closures with white rubber liners
  • Small case quantities
  • Packaged in corrugated trays with partitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.