Zoro Homepage

Clear Sample Vial, 20 ml, PK72

  • Mfr # 60811S-5

  • Zoro # G316294381


product price: $205.99
/pk 72, $2.86/ea
Free Shipping & Returns

Key Features

Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
57 mm
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60811S-5
Zoro #
G316294381
UPC #
-
Country of Origin
United States

Dimensions

Height
57 mm
Outside Dia.
28 mm
GPI Thread Size/Finish
24-400

Details

Item
Vial
Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Labware Closure Liner Material
PTFE-Faced Silicone Septa
Labware Clarity
Transparent
Vial Style
Sample Vial

Description

Clear Sample Vial, Package Quantity 72


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Packaged in corrugated trays with partitions
  • Open-top white polypropylene closures with PTFE-faced silicone septa, attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.