Clear Sample Vial, 25 ml, 24-400, PK200
Mfr # 60812-2870
Zoro # G216294405
product price: $272.99
/pk 200, $1.36/ea
Free Shipping & Returns
Key Features
Capacity
25 mL
Labware Basic Material
Glass
Includes Closure
No
Height
70 mm
Labware Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60812-2870
Zoro #
G216294405
UPC #
-
Country of Origin
United States
Dimensions
Height
70 mm
Outside Dia.
28 mm
GPI Thread Size/Finish
24-400
Details
Item
Vial
Capacity
25 mL
Labware Basic Material
Glass
Includes Closure
No
Labware Body Color
Clear
Vial Style
Sample Vial
Labware Clarity
Transparent
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Description
Clear Sample Vial, Package Quantity 200
- Converted from Type I, 33 expansion borosilicate glass tubing.
- Closures not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.