Zoro Homepage

Clear Sample Vial, 4 ml, Case of 2, PK2304

  • Mfr # 60910C-1

  • Zoro # G216294436


product price: $1,144.99
/pk 2304, $0.50/ea
Free Shipping & Returns

Key Features

Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
45 mm
GPI Thread Size/Finish
13-425
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60910C-1
Zoro #
G216294436
UPC #
-
Country of Origin
United States

Dimensions

Height
45 mm
GPI Thread Size/Finish
13-425
Outside Dia.
15 mm

Details

Item
Vial
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Vial Style
Sample Vial
Labware Closure Liner Material
Polyvinyl-Faced Pulp
Labware Clarity
Transparent
Labware Body Material
Type I, 51 Expansion Borosilicate Glass

Description

Clear Sample Vial, Package Quantity 2304


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Closed-top black phenolic closure with polyvinyl-faced pulp liner (not attached)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.