Zoro Homepage

Clear Sample Vial, 40 ml, 24-400, PK72

  • Mfr # 60811D-10

  • Zoro # G116294550


product price: $115.99
/pk 72, $1.61/ea
Free Shipping & Returns

Key Features

Capacity
40 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
95 mm
Vial Style
Sample Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60811D-10
Zoro #
G116294550
UPC #
-
Country of Origin
Mexico

Dimensions

Height
95 mm
GPI Thread Size/Finish
24-400
Outside Dia.
28 mm

Details

Item
Vial
Capacity
40 mL
Labware Basic Material
Glass
Includes Closure
Yes
Vial Style
Sample Vial
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Labware Closure Liner Material
White Rubber
Labware Clarity
Transparent
Labware Body Color
Clear

Description

Clear Sample Vial, Package Quantity 72


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Closed-top black phenolic closures with rubber liners.
  • Small case quantities
  • Packaged in corrugated trays with partitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.