Clear Sample Vial, 5.5 ml, 15-425, PK200
Mfr # 60811D-1940
Zoro # G616294463
product price: $173.99
/pk 200, $0.87/ea
Free Shipping & Returns
Key Features
Capacity
5.5 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
40 mm
Labware Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60811D-1940
Zoro #
G616294463
UPC #
-
Country of Origin
United States
Dimensions
Height
40 mm
GPI Thread Size/Finish
15-425
Outside Dia.
19 mm
Details
Item
Vial
Capacity
5.5 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Labware Body Material
Type I, 33 Expansion Borosilicate Glass
Labware Clarity
Transparent
Labware Closure Liner Material
White Rubber
Vial Style
Sample Vial
Description
Clear Sample Vial, Package Quantity 200
- Converted from Type I, 33 expansion borosilicate glass tubing.
- Closed-top black phenolic closures with white rubber liners
- Small case quantities
- Packaged in corrugated trays with partitions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.