Zoro Homepage

Clear Sample Vial w/Rubber Cap, PK576

  • Mfr # 60910L-12

  • Zoro # G716294448


product price: $341.99
/pk 576, $0.59/ea
Free Shipping & Returns

Key Features

Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
35 mm
Labware Clarity
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60910L-12
Zoro #
G716294448
UPC #
-
Country of Origin
United States

Dimensions

Height
35 mm
GPI Thread Size/Finish
8-425
Outside Dia.
12 mm

Details

Item
Vial
Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Clarity
Transparent
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Vial Style
Sample Vial
Labware Body Color
Clear
Labware Closure Liner Material
Rubber

Description

Clear Sample Vial, Package Quantity 576


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Closed-top black phenolic closure with rubber liner, unattached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.