Zoro Homepage

Closure, Blue, Round, PK10

  • Mfr # 14395C-45

  • Zoro # G6642590


product price: $55.29
/pk 10, $5.53/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14395C-45
Zoro #
G6642590
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Screw Closure Size
GL45
Labware Screw Closure Size
GL45
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Solid
Labware Closure Type
Screw On
Special Features
Unlined
Color
Blue
Labware Closure Color
Blue
Vented
No
Closure Liner Material
Unlined
Closure Liner Design
Solid
Product Type
Screw On Cap
Closure Type
Screw On
Closure Color
Blue

Description

Cap, Diameter 45 mm, Screw Closure Size GL45, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Closure Liner Design Solid, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.