Zoro Homepage

Coarse Crucible Low Form, 50mm H, PK12

  • Mfr # 28260-301

  • Zoro # G7116816


product price: $588.99
/pk 12, $49.08/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Size
30 mL
For Use With
General Lab
Capacity
30 mL
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28260-301
Zoro #
G7116816
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mL
Diameter
30 mm
Height
50 mm
Length
50 mm
Width
30 mm
Overall Height
50 mm

Details

Material
Borosilicate Glass
For Use With
General Lab
Capacity
30 mL
Application
Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis
Item
Crucible Low Form
Max. Temp.
110 Degrees C
Finish
Unfinished
Color
Clear
Product Type
Crucible

Description

Crucible Low Form, Diameter 30 mm, Overall Height 50 mm, Capacity 30 mL, Product Type Crucible, Finish Unfinished, Material Borosilicate Glass, Color Clear, For Use With General Lab, Application Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.