Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Test Jar, 125mm H, PK36

  • Mfr # 32501-99

  • Zoro # G7378738


product price: $786.99
/pk 36, $21.86/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32501-99
Zoro #
G7378738
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
35 mm
Labware Height - Metric
125 mm
Height
125mm
Overall Height - Metric
125 mm
Body Diameter - Metric
35 mm
Mouth Size
Narrow

Details

Item
Cold Test Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Graduation Range
Not Specified
Includes Closure
No
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Shape
Round
Special Features
Flat Bottom, Reinforced Bead
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Dropper
Labware Clarity
Transparent
Standards
ASTM D2500, ASTM D97
Pre-Cleaned
No
Glassware Class
A
Labware Closure Liner Material
F217/PTFE
Closure Type
Dropper
ASTM Specification
D2500, D97
Closure Included
No
Closure Liner Material
Polyethylene/PTFE
Clarity
Transparent
Closure Liner Design
Flat
Body Color
Clear
USP Specification
Type I
Basic Material
Glass
Body Material
Borosilicate Glass
Jar Type
Sampling
Numbers of Jars Included
1

Description

Cold Test Jar, Closure Included No, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 35 mm, Body Material Borosilicate Glass, Overall Height - Metric 125 mm, Autoclavable Yes, Closure Type Dropper, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Narrow, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Round, ASTM Specification D2500, D97, Closure Liner Design Flat, Glassware Class A, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.