Zoro Homepage

Concentrator Tube, 10mL, 105mm L, Glass

  • Mfr # 570051-1025

  • Zoro # G7378640


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Color
Clear
Liner
None
Material of Construction
Glass
Special Features
For Kuderna-Danish Concentrators
Standards and Approvals
ASTM E438, Type 1, Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570051-1025
Zoro #
G7378640
UPC #
-
Country of Origin
United States

Dimensions

Length
105mm
Overall Length
105 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Concentrator Tube
Color
Clear
Liner
None
Material of Construction
Glass
Special Features
For Kuderna-Danish Concentrators
Standards and Approvals
ASTM E438, Type 1, Class A
Capacity
10ml
Autoclavable
No
Type
Concentrator Tube
Product Type
Concentrator Tube
Standards
ASTM E438, Type 1, Class A
Material
Borosilicate Glass
Features
May Be Detached from the Complete Assembly and Stoppered for Analysis or Storage
USP Specification
Type I
ASTM Specification
E438

Description

Concentrator Tube, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 105 mm, USP Specification Type I, Product Type Concentrator Tube, Type Concentrator Tube, Material Borosilicate Glass, Color Clear, Autoclavable No, Features May Be Detached from the Complete Assembly and Stoppered for Analysis or Storage, Standards ASTM E438, Type 1, Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.