
Concentrator Tube, 15mL, 122mm L, Glass
Mfr # 570051-1525
Zoro # G7420327
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Color
Clear
Standards and Approvals
ASTM E438, Type 1, Class A
Special Features
For Kuderna-Danish Concentrators
Liner
None
Material of Construction
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570051-1525
Zoro #
G7420327
UPC #
-
Country of Origin
United States
Dimensions
Length
122mm
Overall Length
122 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22
Details
Item
Concentrator Tube
Color
Clear
Standards and Approvals
ASTM E438, Type 1, Class A
Special Features
For Kuderna-Danish Concentrators
Capacity
15ml
Liner
None
Material of Construction
Glass
Autoclavable
No
Type
Concentrator Tube
Product Type
Concentrator Tube
Features
May Be Detached from the Complete Assembly and Stoppered for Analysis or Storage
Material
Borosilicate Glass
Standards
ASTM E438, Type 1, Class A
USP Specification
Type I
ASTM Specification
E438
Description
Concentrator Tube, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 122 mm, USP Specification Type I, Product Type Concentrator Tube, Type Concentrator Tube, Material Borosilicate Glass, Color Clear, Autoclavable No, Features May Be Detached from the Complete Assembly and Stoppered for Analysis or Storage, Standards ASTM E438, Type 1, Class A, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.