
Concentrator Tube, 15mL, 130mm L, Glass
Mfr # 570071-1525
Zoro # G7420397
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material of Construction
Glass
Standards and Approvals
ASTM E438, Type 1, Class A
Special Features
Insulated Air Space Tube End
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570071-1525
Zoro #
G7420397
UPC #
-
Country of Origin
Mexico
Dimensions
Length
130mm
Overall Length
130 mm
Upper Ground Mouth Size
19/22
Lower Ground Mouth Size
19/22
Details
Item
Concentrator Tube
Color
Clear
Material of Construction
Glass
Standards and Approvals
ASTM E438, Type 1, Class A
Special Features
Insulated Air Space Tube End
Capacity
15ml
Liner
None
Autoclavable
No
Type
Concentrator Tube
Product Type
Concentrator Tube
Standards
ASTM E438, Type 1, Class A
Material
Borosilicate Glass
Features
For Use with Polyacetal Clamps (675300), Not Supplied
ASTM Specification
E438
USP Specification
Type I
Description
Concentrator Tube, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 130 mm, USP Specification Type I, Product Type Concentrator Tube, Type Concentrator Tube, Material Borosilicate Glass, Color Clear, Autoclavable No, Features For Use with Polyacetal Clamps (675300), Not Supplied, Standards ASTM E438, Type 1, Class A, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.