Zoro Homepage

Concentrator Tube, 25mL, 170mm L, Glass

  • Mfr # 570051-2525

  • Zoro # G7378266


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Color
Clear
Standards and Approvals
ASTM E438, Type 1, Class A
Material of Construction
Glass
Liner
None
Special Features
For Kuderna-Danish Concentrators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570051-2525
Zoro #
G7378266
UPC #
-
Country of Origin
United States

Dimensions

Length
170mm
Overall Length
170 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Concentrator Tube
Color
Clear
Standards and Approvals
ASTM E438, Type 1, Class A
Material of Construction
Glass
Liner
None
Capacity
25ml
Special Features
For Kuderna-Danish Concentrators
Autoclavable
No
Type
Concentrator Tube
Product Type
Concentrator Tube
Material
Borosilicate Glass
Features
May Be Detached from the Complete Assembly and Stoppered for Analysis or Storage
Standards
ASTM E438, Type 1, Class A
ASTM Specification
E438
USP Specification
Type I

Description

Concentrator Tube, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 170 mm, USP Specification Type I, Product Type Concentrator Tube, Type Concentrator Tube, Material Borosilicate Glass, Color Clear, Autoclavable No, Features May Be Detached from the Complete Assembly and Stoppered for Analysis or Storage, Standards ASTM E438, Type 1, Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.