
Condenser, Graham, Clear, 300mm Jacket L
Mfr # 439000-2430
Zoro # G6643047
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Type
Graham
Overall Length
17 3/8 in
Jacket Length
11 3/4 in
Ground Stopper Size
24/40
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
439000-2430
Zoro #
G6643047
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
17 3/8 in
Jacket Length
11 3/4 in
Ground Stopper Size
24/40
Ground Mouth Size
24/40
Ground Stopper Joint Size
24/40
Ground Mouth Joint Size
24/40
Details
Item
Condenser
Type
Graham
Color
Clear
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Material of Construction
Borosilicate Glass
Material
Borosilicate Glass
Standards
ASTM E438, Type I, Class A, USP Type I
Condenser Type
Graham
Description
Condenser, Graham, Overall Length 17 3/8 in, Jacket Length 11 3/4 in, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.